Skip to content Skip to navigation menu
Rexnord Corp.10324187

10324187

UHMWPE Tee Guide Rail
Item #113789907
  • Tee Guide Rail
  • 10 ft Length
  • UHMWPE Static Dissipative Material
Rexnord Corp.10324187
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Tee Guide Rail
  • 10 ft Length
  • UHMWPE Static Dissipative Material
Sheath Material 14 Ga. Stainless Steel
Material UHMWPE Static Dissipative
Length 10 ft
Weight 0.63 LB
EAN or UPC 782934773419
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison