- Tee Guide Rail
- 20 ft Length
- UHMWPE Static Dissipative Material
| Length | 20 ft |
| Material | UHMWPE Static Dissipative |
| Sheath Material | 14 Ga. Stainless Steel |
| Weight | 0.63 LB |
| EAN or UPC | 782934777325 |
-
Prop 65
| Length | 20 ft |
| Material | UHMWPE Static Dissipative |
| Sheath Material | 14 Ga. Stainless Steel |
| Weight | 0.63 LB |
| EAN or UPC | 782934777325 |
Prop 65