- Tee Guide Rail
- 12 ft Length
- UHMWPE Static Dissipative Material
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Volume | 0.038 m3 |
| Length | 12 ft |
| Weight | 0.735 LB |
| EAN or UPC | 782934773808 |
-
Prop 65
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Volume | 0.038 m3 |
| Length | 12 ft |
| Weight | 0.735 LB |
| EAN or UPC | 782934773808 |
Prop 65