- Tee Guide Rail
- 8 ft Length
- UHMWPE Static Dissipative Material
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Height | 0.830 in |
| Length | 8 ft |
| Volume | 6.719 GLL |
| Weight | 0.59 LB |
| EAN or UPC | 782934773907 |
-
Prop 65
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Height | 0.830 in |
| Length | 8 ft |
| Volume | 6.719 GLL |
| Weight | 0.59 LB |
| EAN or UPC | 782934773907 |
Prop 65