- Flat Guide Rail
- 20 ft Length
- UHMWPE Material
| Volume | 0.037 m3 |
| Length | 20 ft |
| Surface Width | 1 in |
| Width | 1 in |
| Sheath Material | Stainless Steel |
| Height | 0.69 in |
| Material | UHMWPE |
| Weight | 0.508 LB |
| EAN or UPC | 782934778384 |
-
Prop 65
| Volume | 0.037 m3 |
| Length | 20 ft |
| Surface Width | 1 in |
| Width | 1 in |
| Sheath Material | Stainless Steel |
| Height | 0.69 in |
| Material | UHMWPE |
| Weight | 0.508 LB |
| EAN or UPC | 782934778384 |
Prop 65