- Flat Guide Rail
- 10 ft Length
- UHMWPE Static Dissipative Material
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Width | 1 in |
| Volume | 0.317 Hectoliter |
| Length | 10 ft |
| Surface Width | 1 in |
| Height | 0.69 in |
| Weight | 0.508 LB |
| EAN or UPC | 782934777783 |
-
Prop 65


