- Flat Guide Rail
- 12 ft Length
- UHMWPE Static Dissipative Material
| Material | UHMWPE Static Dissipative |
| Height | 0.690 in |
| Surface Width | 1 in |
| Sheath Material | 14 Ga. Stainless Steel |
| Length | 12 ft |
| Weight | 6.408 LB |
| EAN or UPC | 782934772313 |
-
Prop 65


