- Flat Guide Rail
- 8 ft Length
- UHMWPE Static Dissipative Material
| Volume | 6.719 GLL |
| Surface Width | 1 in |
| Sheath Material | Stainless Steel |
| Length | 8 ft |
| Width | 1 in |
| Material | UHMWPE |
| Height | 0.69 in |
| Weight | 0.508 LB |
| EAN or UPC | 782934774812 |
-
Prop 65


