- Flat Guide Rail
- 10 ft Length
- UHMWPE Material
| Length | 10 ft |
| Surface Width | 1 in |
| Height | 0.690 in |
| Sheath Material | 14 Ga. Stainless Steel |
| Material | UHMWPE |
| Weight | 0.51 LB |
| EAN or UPC | 782934803253 |
-
Prop 65
| Length | 10 ft |
| Surface Width | 1 in |
| Height | 0.690 in |
| Sheath Material | 14 Ga. Stainless Steel |
| Material | UHMWPE |
| Weight | 0.51 LB |
| EAN or UPC | 782934803253 |
Prop 65