- Round Guide Rail
- 8 ft Length
- UHMWPE Static Dissipative Material
| Height | 0.670 in |
| Volume | 6.719 GLL |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Length | 8 ft |
| Width | 0.67 in |
| Weight | 0.134 LB |
| EAN or UPC | 782934777530 |
-
Prop 65
| Height | 0.670 in |
| Volume | 6.719 GLL |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Length | 8 ft |
| Width | 0.67 in |
| Weight | 0.134 LB |
| EAN or UPC | 782934777530 |
Prop 65