- Round Guide Rail
- 10 ft Length
- UHMWPE Material
| Material | UHMWPE |
| Width | 0.67 in |
| Volume | 0.317 Hectoliter |
| Type | Solid |
| Sheath Material | Stainless Steel |
| Length | 10 ft |
| Height | 0.670 in |
| Weight | 0.13 LB |
| EAN or UPC | 782934775857 |
-
Prop 65
| Material | UHMWPE |
| Width | 0.67 in |
| Volume | 0.317 Hectoliter |
| Type | Solid |
| Sheath Material | Stainless Steel |
| Length | 10 ft |
| Height | 0.670 in |
| Weight | 0.13 LB |
| EAN or UPC | 782934775857 |
Prop 65