- Round Guide Rail
- 8 ft Length
- UHMWPE Material
| Sheath Material | Stainless Steel |
| Width | 0.67 in |
| Volume | 6.719 GLL |
| Length | 8 ft |
| Height | 0.670 in |
| Material | UHMWPE |
| Weight | 0.13 LB |
| EAN or UPC | 782934777059 |
-
Prop 65
| Sheath Material | Stainless Steel |
| Width | 0.67 in |
| Volume | 6.719 GLL |
| Length | 8 ft |
| Height | 0.670 in |
| Material | UHMWPE |
| Weight | 0.13 LB |
| EAN or UPC | 782934777059 |
Prop 65