- Round Guide Rail
- 20 ft Length
- UHMWPE Material
| Sheath Material | Stainless Steel |
| Volume | 0.037 m3 |
| Material | UHMWPE |
| Length | 20 ft |
| Height | 0.670 in |
| Width | 0.67 in |
| Weight | 0.13 LB |
| EAN or UPC | 782934779039 |
-
Prop 65
| Sheath Material | Stainless Steel |
| Volume | 0.037 m3 |
| Material | UHMWPE |
| Length | 20 ft |
| Height | 0.670 in |
| Width | 0.67 in |
| Weight | 0.13 LB |
| EAN or UPC | 782934779039 |
Prop 65