- Flat Guide Rail
- 10 ft Length
- UHMWPE Material
| Height | 0.67 in |
| Width | 0.67 in |
| Length | 10 ft |
| Sheath Material | Stainless Steel |
| Volume | 0.317 Hectoliter |
| Surface Width | 0.67 in |
| Material | UHMWPE |
| Weight | 0.45 LB |
| EAN or UPC | 782934775284 |
-
Prop 65
| Height | 0.67 in |
| Width | 0.67 in |
| Length | 10 ft |
| Sheath Material | Stainless Steel |
| Volume | 0.317 Hectoliter |
| Surface Width | 0.67 in |
| Material | UHMWPE |
| Weight | 0.45 LB |
| EAN or UPC | 782934775284 |
Prop 65