- Flat Guide Rail
- 8 ft Length
- UHMWPE Material
| Length | 8 ft |
| Sheath Material | 14 Ga. Stainless Steel |
| Surface Width | 0.67 in |
| Height | 0.670 in |
| Material | UHMWPE |
| Weight | 0.45 LB |
| EAN or UPC | 782934777738 |
-
Prop 65
| Length | 8 ft |
| Sheath Material | 14 Ga. Stainless Steel |
| Surface Width | 0.67 in |
| Height | 0.670 in |
| Material | UHMWPE |
| Weight | 0.45 LB |
| EAN or UPC | 782934777738 |
Prop 65