- Flat Guide Rail
- 12 ft Length
- UHMWPE Static Dissipative Material
| Surface Width | 0.67 in |
| Sheath Material | 14 Ga. Stainless Steel |
| Length | 12 ft |
| Height | 0.670 in |
| Material | UHMWPE Static Dissipative |
| Weight | 0.45 LB |
| EAN or UPC | 782934774768 |
-
Prop 65


