- Flat Guide Rail
- 20 ft Length
- UHMWPE Static Dissipative Material
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Width | 0.67 in |
| Surface Width | 0.67 in |
| Length | 20 ft |
| Height | 0.67 in |
| Volume | 0.037 m3 |
| Weight | 0.45 LB |
| EAN or UPC | 782934776120 |
-
Prop 65


