- Round Guide Rail
- 10 ft Length
- ULF Material
| Type | Solid |
| Height | 0.670 in |
| Material | ULF |
| Volume | 0.283 m3 |
| Sheath Material | Stainless Steel |
| Length | 10 ft |
| Width | 0.67 in |
| Weight | 1.0 LB |
| EAN or UPC | 782934753435 |
-
Prop 65
| Type | Solid |
| Height | 0.670 in |
| Material | ULF |
| Volume | 0.283 m3 |
| Sheath Material | Stainless Steel |
| Length | 10 ft |
| Width | 0.67 in |
| Weight | 1.0 LB |
| EAN or UPC | 782934753435 |
Prop 65