- Flat Guide Rail
- 10 ft Length
- UHMWPE Material
| Width | 1 in |
| Volume | 0.283 m3 |
| Sheath Material | Stainless Steel |
| Height | 0.69 in |
| Length | 10 ft |
| Material | UHMWPE |
| Surface Width | 1 in |
| Weight | 1.0 LB |
| EAN or UPC | 782934753480 |
-
Prop 65
| Width | 1 in |
| Volume | 0.283 m3 |
| Sheath Material | Stainless Steel |
| Height | 0.69 in |
| Length | 10 ft |
| Material | UHMWPE |
| Surface Width | 1 in |
| Weight | 1.0 LB |
| EAN or UPC | 782934753480 |
Prop 65