- Tee Guide Rail
- 10 ft Length
| Sheath Material | Stainless Steel |
| Volume | 0.283 m3 |
| Height | 0.830 in |
| Length | 10 ft |
| Weight | 1.0 LB |
| EAN or UPC | 782934753503 |
-
Prop 65
| Sheath Material | Stainless Steel |
| Volume | 0.283 m3 |
| Height | 0.830 in |
| Length | 10 ft |
| Weight | 1.0 LB |
| EAN or UPC | 782934753503 |
Prop 65