- Steel Hub Material
- 1040T Coupling Size
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Coupling Size | 1040T |
| Length Through Bore | 2.125 in |
| Volume | 2.974 CDM |
| Bore Dia. [Max] | 1 7/16 in |
| Bushing Type | Taper-Lock |
| Bushing Series | 1310 |
| Torque Rating [Max] | 2000 in lb |
| Input Bore Range | 1/2" to 1 7/16" |
| Hub Dia. | 3.09 in |
| Hub Material | Steel |
| Bore Dia. [Min] | 1/2 in |
| Series | Hubs |
| Weight | 7.14 LB |
| EAN or UPC | 782934000195 |
-
Prop 65


