- Steel Hub Material
- 1040T Coupling Size
| Series | Hubs |
| Bushing Type | Taper-Lock |
| Hub Material | Steel |
| Coupling Size | 1040T |
| Volume | 2.974 CDM |
| Bushing Series | 1310 |
| Weight | 7.14 LB |
| EAN or UPC | 782935300522 |
-
Prop 65
| Series | Hubs |
| Bushing Type | Taper-Lock |
| Hub Material | Steel |
| Coupling Size | 1040T |
| Volume | 2.974 CDM |
| Bushing Series | 1310 |
| Weight | 7.14 LB |
| EAN or UPC | 782935300522 |
Prop 65