- #40
- 1 Strand
- Spring Clip Connecting Link
- 1/2" Pitch
| Link Plates Height | 15/32 in |
| Pin Length (Lc) | N/A |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Link Plates Thickness | 0.06 in |
| Chain Pitch | 0.5 in |
| Pin Overall Length | 21/32 in |
| Roller Width | 5/16 in |
| Pin Material | Carbon Steel |
| Roller Dia. | 0.312 in |
| Chain Construction | Part (CL, Ol, RL) |
| Link Type | Spring Clip |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Pin Length (Lr) | N/A |
| Chain No. | 40 |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Weight | 0.044 LB |
| EAN or UPC | 698210636944 |
-
Prop 65


