- Steel Hub Material
- 1070T Coupling Size
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- For optimum heat dissipation, do not paint shock absorber
| Bushing Type | Taper-Lock |
| Torque Rating [Max] | 8000 in lb |
| Bore Dia. [Min] | 3/4 in |
| Length Through Bore | 3.125 in |
| Bore Dia. [Max] | 2 1/2 in |
| Bushing Series | 2525 |
| Volume | 4.48 CDM |
| Hub Dia. | 4 5/16 in |
| Series | Hubs |
| Coupling Size | 1070T |
| Input Bore Range | 3/4" to 2 1/2" |
| Hub Material | Steel |
| Weight | 7.53 LB |
| EAN or UPC | 782934000225 |
-
Prop 65


