- 550 Coupling Size
- Alloy Steel Material
| Kit Type | Half |
| Series | Hardware Kits |
| Bolt Quantity | 8 |
| Volume | 11.946 CDM |
| Hardware Material | Alloy Steel |
| Locknut Quantity | 8 |
| Washer Quantity | 8 |
| Bolt Thread | 7/8 in - 14 |
| Bolt Body Dia. | 1 in |
| Coupling Size | 550 |
| Locknut Coating | Cadmium |
| Weight | 24.6 LB |
| EAN or UPC | 782935378385 |

