- Steel Hub Material
- 1080T Coupling Size
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Bore Dia. [Min] | 3/4 in |
| Length Through Bore | 3.5 in |
| Series | Hubs |
| Input Bore Range | 3/4" to 2 1/2" |
| Torque Rating [Max] | 16500 in lb |
| Bushing Series | 2525 |
| Hub Material | Steel |
| Bushing Type | Taper-Lock |
| Hub Dia. | 4 13/16 in |
| Bore Dia. [Max] | 2 1/2 in |
| Volume | 5.531 CDM |
| Coupling Size | 1080T |
| Weight | 13.28 LB |
| EAN or UPC | 782934000232 |
-
Prop 65


