- 10 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Bushing Type | QD |
| Style | Bushed from Either Side |
| Length Through Bore | 1.31 in |
| Torque Rating [Max] | 1450 in lb |
| Bore Dia. [Max] | 1 15/16 in |
| Outside Dia. | 3.65 in |
| Bore Dia. [Min] | 1/2 in |
| Coupling Size | 10 |
| RPM [Max] | 7500 rpm |
| Bushing Series | SDS |
| Input Bore Range | 1/2" to 1 15/16" |
| Hub Bore Fit | Quick Disconnect |
| Volume | 2.104 GLL |
| Hub Material | Steel |
| Hub Length | 1.31 in |
| Hub Style | Quick Disconnect Bushing |
| Coupling Type | Elastomeric |
| Hub Barrel O.D. | 3.65 in |
| Bored For Bushing Size | SDS Bushing |
| Weight | 1.27 LB |
| EAN or UPC | 698210008703 |
-
Prop 65


