- 10 Coupling Size
| Coupling Size | 10 |
| Hub Bore Fit | Rough Bore |
| Hub Shoulder Diameter | 3.65 in |
| Hub Length | 1.88 in |
| Hub Straight Bore Diameter [Max] | 2.125 in |
| Volume | 0.295 CDM |
| Coupling Type | Elastomeric |
| Hub Straight Bore Dia. [Max] | 55 mm |
| Hub Material | Stainless Steel |
| Hub Style | Rough Stock Bore |
| Hub Barrel O.D. | 3.3 in |
| Hub Straight Bore Diameter [Min] | 10 mm |
| Weight | 4.463 LB |
| EAN or UPC | 793699399639 |
-
Prop 65


