- 10R Coupling Size
- Elastomeric Coupling
| Outside Dia. | 3.56 in |
| Coupling Size | 10R |
| Material | Nylon |
| Coupling Style | Standard |
| Series | Covers |
| Coupling Type | Elastomeric |
| Volume | 206.599 cm3 |
| Cover Material | Nylon |
| Weight | 0.114 LB |
| EAN or UPC | 782934152054 |
-
Prop 65


