- 10R Coupling Size
- Elastomeric Coupling
| Material | Steel |
| Outside Dia. | 3.56 in |
| Coupling Size | 10R |
| Cover Material | Epoxy Coated Steel |
| Coupling Type | Elastomeric |
| Coupling Style | Standard |
| Series | Covers |
| Volume | 205.253 cm3 |
| Weight | 0.606 LB |
| EAN or UPC | 782934151996 |
-
Prop 65


