- Size 10R QD Bushed Coupling Hub, Uses JA Bushing
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Bushing Series | JA |
| Outside Dia. | 2.992 in |
| Length Through Bore | 1.34 in |
| Bore Dia. [Max] | 1 3/16 in |
| Bushing Type | QD® |
| Material | Steel |
| Bore Dia. [Min] | 1/2 in |
| Hub Dia. | 2.83 in |
| Coupling Size | 10R |
| Input Bore Range | 1/2" to 1 3/16" |
| RPM [Max] | 4500 rpm |
| Weight | 1.64 LB |
| EAN or UPC | 793699899016 |
-
Prop 65


