- 10R Coupling Size
- Elastomeric Coupling
- 1.34 in Hub Length Through Bore
features
- Patented axial thrust tabs reduce reactionary loads on connected equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Hub Shoulder Diameter | 2.99 in |
| Hub Length Through Bore | 1.34 in |
| Length Through Bore | 1.340 in |
| Torque Rating [Max] | 1,070.0 in lb |
| Hub Dia. | 2.83 in |
| Outside Dia. | 2.9900 in |
| Series | Hubs |
| Coupling Type | Elastomeric |
| Volume | 0.25 CDM |
| Input Bore Range | 0.394" to 1 7/8" |
| Hub Bore Fit | Rough Stock Bore |
| Hub Straight Bore Dia. [Max] | 1.875 in, 48 mm |
| Hub Type | R-Hub |
| Bore Dia. [Min] | 0.4380 in |
| RPM [Max] | 4,500 rpm |
| Bore Dia. [Max] | 1 7/8 in |
| Hub Straight Bore Dia. [Min] | 0.625 in, 16 mm |
| Coupling Size | 10R |
| Hub Length | 1.772 in |
| Coupling Style | Close Coupled |
| Material | Powdered Metal |
| Hub Style | Standard |
| Hub Material | Sintered Metal |
| Hub Barrel O.D. | 2.84 in |
| Weight | 2.6 LB |
| EAN or UPC | 782934151941 |

