- 10R Coupling Size
- Elastomeric Coupling
- Sintered Metal Hub Material
| Coupling Style | Close Coupled |
| Hub Style | Standard |
| Keyway Fit | Commercial |
| Hub Length | 1.772 in |
| Volume | 0.935 GLL |
| Hub Setscrew Axial Location | 0.88 in |
| Hub Shoulder Diameter | 2.992 in |
| Coupling Type | Elastomeric |
| Hub Type | R-Hub |
| Coupling Size | 10R |
| Keyway Width | 0.5 in |
| Hub Length Through Bore | 1.34 in |
| No. of Keyways | 1 |
| Hub Straight Bore Diameter [Nom] | 1.875 in |
| Hub Bore Fit | Clearance |
| No. of Set Screws | 2 |
| Hub Material | Sintered Metal |
| Keyway Depth | 0.25 in |
| Hub Barrel O.D. | 2.99 in |
| Series | Hubs |
| Weight | 1.6 LB |
| EAN or UPC | 782934237539 |

