- Size 10R Coupling Complete
- Nylon Cover
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Overall Length | 3.61 in |
| RPM [Max] | 4500 rpm |
| Outside Dia. | 3.72 in |
| Coupling Size | 10R |
| Torque Rating [Max] | 1070 in lb |
| Cover Material | Nylon |
| Between Shaft Ends | 0.93 in |
| Bore Dia. [Max] | 1 5/8 in |
| Element | Urethane |
| Weight | 6.25 LB |
-
Prop 65


