Rexnord Corp.
10R31/35SP HB2.605
Steel 10R31/35 Elastomeric Standard Jaw Coupling Spacer
Item #101842486
- 10R31/35 Coupling Size
- Elastomeric Coupling
| Hub Length | 3.038 in |
| Hub Type | Spacer |
| Volume | 0.595 GLL |
| Coupling Size | 10R31/35 |
| Hub Shoulder Diameter | 2.992 in |
| Coupling Type | Elastomeric |
| Hub Style | Standard |
| Coupling Style | Spacer |
| Series | Hubs |
| Hub Material | Steel |
| Weight | 4.0 LB |
| EAN or UPC | 782934211058 |
