Rexnord Corp.
10R31SP HUB C1.546
Steel 10RN31/35 Elastomeric Standard Jaw Coupling Spacer
Item #101704146
-
Prop 65
- 10RN31/35 Coupling Size
- Elastomeric Coupling
| Between Shaft Ends | 3.914 in |
| C Dimension | 1.546 |
| Hub Material | Steel |
| Hub Type | Spacer |
| Coupling Style | Spacer |
| Size, Mating T31 Shaft Hub | 1030T31 |
| Coupling Type | Elastomeric |
| Volume | 0.851 GLL |
| Hub Length | 1.979 in |
| Hub Shoulder Diameter | 2.992 in |
| Hub Style | Standard |
| Series | Hubs |
| Coupling Size | 10RN31/35 |
| Weight | 2.0 LB |
| EAN or UPC | 782934170355 |
-
Prop 65

