Rexnord Corp.
10R31SP HUB C2.333
Steel 10R31/35 Elastomeric Standard Jaw Coupling Spacer
Item #102129807
-
Prop 65
- 10R31/35 Coupling Size
- Elastomeric Coupling
| Volume | 0.541 GLL |
| Coupling Size | 10R31/35 |
| C Dimension | 2.333 |
| Hub Shoulder Diameter | 2.992 in |
| Size, Mating T31 Shaft Hub | 1030T31 |
| Hub Material | Steel |
| Coupling Style | Spacer |
| Series | Hubs |
| Hub Type | Spacer |
| Between Shaft Ends | 5.488 in |
| Coupling Type | Elastomeric |
| Hub Length | 2.767 in |
| Hub Style | Standard |
| Weight | 3.5 LB |
| EAN or UPC | 782934170379 |
-
Prop 65

