- Size 10R Spacer Assembly, BE Dimension = 3.5", Nylon Cover
| Between Shaft Ends | 3 1/2 in |
| Cover Material | Nylon |
| Coupling Size | 10R |
| Weight | 4.4 LB |
| EAN or UPC | 782934170683 |
-
Prop 65
| Between Shaft Ends | 3 1/2 in |
| Cover Material | Nylon |
| Coupling Size | 10R |
| Weight | 4.4 LB |
| EAN or UPC | 782934170683 |
Prop 65