- Size 10R Spacer Assembly, BE Dimension = 7.25", Nylon Cover
| Coupling Size | 10R |
| Between Shaft Ends | 7 1/4 in |
| Cover Material | Nylon |
| Weight | 8.9 LB |
| EAN or UPC | 793699915327 |
-
Prop 65
| Coupling Size | 10R |
| Between Shaft Ends | 7 1/4 in |
| Cover Material | Nylon |
| Weight | 8.9 LB |
| EAN or UPC | 793699915327 |
Prop 65