- Size 10R Spacer Assembly, BE Dimension = 3.5", Steel Cover
| Coupling Size | 10R |
| Between Shaft Ends | 3 1/2 in |
| Cover Material | Steel |
| Weight | 4.6 LB |
| EAN or UPC | 793699996272 |
-
Prop 65
| Coupling Size | 10R |
| Between Shaft Ends | 3 1/2 in |
| Cover Material | Steel |
| Weight | 4.6 LB |
| EAN or UPC | 793699996272 |
Prop 65