- Size 10R Spacer Assembly, BE Dimension = 7.25", Steel Cover
| Coupling Size | 10R |
| Cover Material | Steel |
| Between Shaft Ends | 7 1/4 in |
| Weight | 6.99 LB |
-
Prop 65
| Coupling Size | 10R |
| Cover Material | Steel |
| Between Shaft Ends | 7 1/4 in |
| Weight | 6.99 LB |
Prop 65