- 10RT Coupling Size
- Elastomeric Coupling
- 1.34 in Hub Length Through Bore
| Hub Barrel O.D. | 2.99 in |
| Hub Style | Standard |
| Hub Shoulder Diameter | 2.992 in |
| Hub Straight Bore Dia. [Min] | 0.625 in, 16 mm |
| Coupling Style | Close Coupled |
| Coupling Type | Elastomeric |
| Hub Bore Fit | Rough Stock Bore |
| Coupling Size | 10RT |
| Hub Straight Bore Dia. [Max] | 1.875 in, 48 mm |
| Hub Type | R-Hub |
| Hub Material | Stainless Steel |
| Hub Length Through Bore | 1.34 in |
| Hub Length | 1.772 in |
| Series | Hubs |
| Weight | 2.62 LB |
| EAN or UPC | 782934187292 |

