- 3, 4, 5 Coupling Size
features
- Self-locking patches
| Coupling Size | 3, 4, 5 |
| Coupling Type | Elastomeric |
| Volume | 1.049 CDM |
| Hardware Material | Stainless Steel |
| Weight | 0.17 LB |
| EAN or UPC | 698210009465 |
-
Prop 65
| Coupling Size | 3, 4, 5 |
| Coupling Type | Elastomeric |
| Volume | 1.049 CDM |
| Hardware Material | Stainless Steel |
| Weight | 0.17 LB |
| EAN or UPC | 698210009465 |
Prop 65