- 10 x 6
- Nylon
- Standard, Medium or Heavy Duty
- Unpunched
caution
- Not generally for oil retention
| Length | 10 in |
| Punch Pattern | None |
| Material | Nylon |
| Hardware Type | Elevator Bucket |
| Projection | 6 in |
| Depth | 6.25 in |
| Application | Industrial |
| Duty | Medium-Duty, Standard-Duty, Heavy-Duty |
| Color | Green |
| Weight | 1.8 LB |
| EAN or UPC | 698210673734 |
-
Prop 65


