- Flexible Elements Series
- 550 Coupling Size
| Bolt Hole Diameter | 1 in |
| Disc Pack Profile | Round |
| Unitization | Not Unitized |
| Volume | 0.553 Hectoliter |
| No. of Bolt Holes | 8 |
| Hole Spacing | Uniform |
| Disc Pack Material | Tomaloy |
| Coupling Size | 550 |
| Series | Flexible Elements |
| Disc I.D. | 9.03 in |
| Weight | 2.2 LB |
| EAN or UPC | 698210686505 |

