- 1700 Chain Number
- 8 Teeths
- Non-Split Sprocket Style
- Round Bore Style
| Sprocket Style | Non-Split |
| Bore Type | Shaft-Ready |
| Pitch Diameter | 130.63 mm |
| Set Screw | 1 |
| Volume | 0.209 GLL |
| Bore Style | Round Bore |
| Finished Bore | 1 1/4 in |
| No. of Teeth | 8 |
| Keyway | 1 |
| Series | Metal |
| Chain No. | 1700 |
| Body Style | Block |
| Material | Cast Iron |
| Weight | 3.7 LB |
| EAN or UPC | 793699631487 |
-
Prop 65


