- 8500 Chain Number
- 25 Teeths
- Machined Non-Split Sprocket Style
- Round Bore Style
| No. of Teeth | 25 |
| Volume | 2.409 CDM |
| No. of Keyways | 1 |
| Bore Style | Round Bore |
| Material | PA |
| Series | Thermoplastic |
| No. of Set Screws | 1 |
| Pitch Dia. | 6.039 in, 153.41 mm |
| Bore Type | Shaft-Ready |
| Pitch Diameter | 153.42 mm |
| Bore Dia. | 1 7/16 in |
| Keyway | 1 |
| Body Style | Block |
| Finished Bore | 1 7/16 in |
| Sprocket Style | Machined Non-Split |
| Bore Shape | Round |
| Chain No. | 8500 |
| Chain Number | KU8500 Sprockets |
| Set Screw | 1 |
| Sprocket Construction | Machined Non-Split Sprocket |
| Weight | 1.235 LB |
| EAN or UPC | 793699951325 |
-
Prop 65


