- TableTop Chain
- 1873 Chain Series
- Gripper, Side Flexing Type
- 1 1/2 in Chain Pitch
- 3.68 in Module Width
| Chain Series | 1873 |
| Type | Gripper, Side Flexing |
| Chain Number | Gripper 1873 |
| Module Width | 3.68 in |
| Color | Black |
| Chain Width | 3.68 in, 93.5 mm |
| Low Friction | No |
| Volume | 0.283 Hectoliter |
| Grip Style | Finger Jaw |
| Pin Material | Stainless Steel |
| Gripper Material | Neoprene |
| Chain Material | Neoprene |
| Chain Pitch | 1.5 in |
| Gripper Hardness | 40 Shore A |
| Weight | 0.208 LB |
| EAN or UPC | 662864314091 |
-
Prop 65


