- TableTop Chain
- 1873 Chain Series
- Gripper, Side Flexing Type
- 1 1/2 in Chain Pitch
- 3.35 in Module Width
| Chain Pitch | 1.5 in |
| Type | Gripper, Side Flexing |
| Volume | 0.283 Hectoliter |
| Low Friction | No |
| Gripper Hardness | 50 Shore A |
| Chain Series | 1873 |
| Gripper Material | EPDM |
| Pin Material | Stainless Steel |
| Module Width | 3.35 in |
| Chain Number | Gripper 1873 |
| Grip Style | D |
| Color | Black |
| Chain Material | EPDM |
| Chain Width | 3.35 in, 85.1 mm |
| Weight | 0.13 LB |
| EAN or UPC | 698210550158 |
-
Prop 65


