Skip to content Skip to navigation menu
1873 Series TableTop Chain

114-647-2

1873 Series TableTop Chain
Item #101759395
  • TableTop Chain
  • 1873 Chain Series
  • Gripper, Side Flexing Type
  • 1 1/2 in Chain Pitch
  • 3.35 in Module Width
1873 Series TableTop Chain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • TableTop Chain
  • 1873 Chain Series
  • Gripper, Side Flexing Type
  • 1 1/2 in Chain Pitch
  • 3.35 in Module Width
Gripper Hardness 50 Shore A
Chain Width 3.35 in, 85.1 mm
Pin Material Stainless Steel
Low Friction No
Module Width 3.35 in
Grip Style Jaw
Chain Series 1873
Volume 0.283 Hectoliter
Color White
Chain Number Gripper 1873
Chain Material Neoprene
Chain Pitch 1.5 in
Type Gripper, Side Flexing
Gripper Material Neoprene
Weight 0.184 LB
EAN or UPC 698210848903
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison